DESCRIPTION

  • Chrome finish
  • Diamond™ Seal Technology
  • Flow rate: 1.5 gpm at 60 psi
  • Handle type: lever
  • High arc spout swivels 180°

Delta Faucet Transitional 1.5 gpm Single Lever Handle Bar or Prep Faucet

D1903DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Transitional
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6 in
Spout Reach
5 in
Spout Type
High Arc, Swivel, Swiveling
Trim Only
No
WaterSense Labeled
No
Width
2 in

Starting at
$143.27
EACH
  • QUANTITY