DESCRIPTION

  • ADA compliant
  • Flow rate: 1.5 gpm at 60 psi
  • Installation: 1 or 3 hole
  • Swivels 360°

Delta Faucet Cassidy™ 1-Hole Bar or Prep Faucet with Single Lever Handle

D1997LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Height
7-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-3/16 in
Spout Reach
5-7/8 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No
Width
5-13/16 in

Starting at
$238.82
EACH
  • QUANTITY