DESCRIPTION

  • Features a 24" stainless steel standard bar with ADA slide
  • This is a multi-finish set that also includes black and white pieces

Delta Faucet Teck® 1.5 GPM 1-Handle Lever Tub and Shower Trim Only

DT13H253

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE A1016
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Knob
Material
Brass
Number of Handles
Single Handle
Spout Type
Pull Up
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$269.87
EACH
  • QUANTITY