DESCRIPTION

  • 1 or 3-hole 4" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Finish guaranteed not to tarnish or corrode
  • Metal pop-up
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Delta Faucet Dryden™ 1.5 gpm 1-Hole Single Lever Handle Lavatory Faucet

D551DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Dryden™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
5-3/4 in
Spout Reach
5-3/8 in
Spout Type
C-Spout, Fixed
Trim Only
No
WaterSense Labeled
Yes
Width
6 in

Starting at
$219.37
EACH
  • QUANTITY