DESCRIPTION

  • ADA compliant
  • Flow rate: 1.5 gpm at 60 psi
  • Single hole installation
  • Swivels 360°

Delta Faucet 1.5 gpm 1-Hole Single Lever Handle Bar Faucet

D1959LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Champagne Bronze™
Color Finish Category
Bronze Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-1/4 in
Spout Reach
5-15/16 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
WaterSense Labeled
No
Width
3-7/16 in

Starting at
$231.84
EACH
  • QUANTITY