DESCRIPTION

  • Assembled dimensions: 8" H x 5" D x 2-1/4" W
  • Diamond Seal® technology
  • Gpm: 1.5 at 60 psi
  • Includes optional escutcheon
  • Meets standards set by ADA
  • Pop-up drain included
  • Rigid spout
  • Single or 3-hole installation
  • WaterSense® certification promotes water conservation

Delta Faucet Compel® 1.5 gpm 1-Hole Tract-Pack Lavatory Faucet with Single Lever Handle

D561SSDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA 125.1, CSA 125.2
Collection
Compel®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-5/16 in
Spout Reach
5 in
Trim Only
No
WaterSense Labeled
Yes
Width
2-1/4 in

Starting at
$203.08
EACH
  • QUANTITY