DESCRIPTION

  • 3-hole 6-16 in. installation
  • Assembled dimensions: 11 in. H x 7-3/4 in. D x 4-15/32 in. W
  • Chrome
  • Includes finished grid strainer
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Rigid spout
  • WaterSense certification promotes water conservation

Delta Faucet HDF Commercial® 1.5 gpm Double Wristblade Handle Widespread Lavatory Faucet

D3579LFWFHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
6 in - 16 in
Collection
HDF Commercial®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Wrist Blade
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Height
11 in
Spout Reach
5-3/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY