DESCRIPTION

  • Cast body
  • Centers: 8"
  • Gpm: 1.5
  • Porcelain lever handles

Delta Faucet Teck® 1.5 gpm 3-Hole Double Lever Handle Kitchen

D26C3143

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MIP
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-1/10 in
Spout Reach
8-1/10 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No
Width
14 in

Starting at
$218.43
EACH
  • QUANTITY