DESCRIPTION

  • Addison
  • Features water-efficient cache aerator
  • Handle Type: Lever
  • Rigid spout
  • Spout height: 7"
  • Spout length: 5"

Delta Faucet Addison™ 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Lever Handle and Drain Assembly

D2592LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Center Size
4 in
Collection
Addison™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
7 in
Spout Reach
5 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes
Width
9-5/16 in

Starting at
Call for Pricing
  • QUANTITY