DESCRIPTION

  • Blade handles
  • Centerset installation: 4"
  • Flow rate: 1.2 gpm at 60 psi
  • Includes pop-up drain assembly
  • Rigid spout
  • WaterSense® certification promotes water conservation

Delta Faucet Classic 1.5 gpm 3-Hole Centerset Bathroom Faucet with Double Blade Handle

D2520LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
4 in
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Blade
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2 in
Spout Reach
5-1/4 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$96.94
EACH
  • QUANTITY