DESCRIPTION

  • Includes 4" hooded blade handles
  • Includes heavy duty 6" bend rigid/swivel gooseneck spout
  • Includes vandal resistant flow control aerator

Delta Faucet Teck® 1.5 gpm 3-Hole Double Blade Kitchen

D26C3924

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MIP
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Metal Blade
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-4/5 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Gooseneck
Trim Only
No
Width
16 in

Starting at
$246.29
EACH
  • QUANTITY