DESCRIPTION

  • Handle Type: Lever
  • Rizu

Delta Faucet Rizu™ 1.5 gpm 3-Hole Widespread Lavatory Faucet with Double Lever Handle

D3582LFMPU

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1, ASME A117.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1, CSA B125.2
Center Size
6 in - 16 in
Collection
Rizu™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
2-11/16 in
Spout Reach
6-11/16 in
Spout Type
Fixed, Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY