• Cart

DESCRIPTION

  • 4-hole 8" installation
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • DIAMOND™ Seal Technology
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Includes convenient side sprayer
  • Max deck thickness: 2 1/2"
  • Standard spout swivels 180degrees

Delta Faucet Collins™ 1.5 gpm 4-Hole Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel Spout 3/8 in. Compression Connection

D440WEDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Collins™
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.5 gpm @ 60 psi, 5.7 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
5-7/32 in
Spout Reach
9-3/16 in
Spout Swivel
180°
Spout Type
Standard
Trim Only
No

Starting at
$146.84
EACH
  • QUANTITY