DESCRIPTION

  • Standard flow aerator
  • TECK® Commercial
  • Vandal resistant blade handles

Delta Faucet 1.5 gpm Double Wristblade Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel 3/8 in. OD Connection

D27C2942

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Metal
Handle Type
Wristblade
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Side Spray
No
Spout Height
12 in
Spout Reach
6 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Starting at
$220.64
EACH
  • QUANTITY