DESCRIPTION

  • 8" centers
  • Chrome
  • Handle Type: Lever
  • Heavy duty cast brass sink faucet
  • Metal hold-down package
  • TECK® Commercial

Delta Faucet Teck® 1.5 gpm Double Lever Handle Deckmount Kitchen Sink Faucet Gooseneck Spout 1/2 in. IPS Connection

D26C3933

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Teck®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Spout Height
12 in
Spout Reach
6 in
Spout Type
Gooseneck
Trim Only
No

Starting at
$226.22
EACH
  • QUANTITY