DESCRIPTION

  • Chrome finish
  • Flow rate: 1.8 gpm at 60 psi
  • Lever handle
  • Lifetime limited faucet and finish warranty for original purchaser
  • Single hole installation
  • Spout reach: 8-11/16"

Delta Faucet Classic® 1.5 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 180 Degree Swivel Spout 3/8 in. OD Connection

D101LFHDF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Side Spray
No
Spout Height
4-3/4 in
Spout Reach
8-11/16 in
Spout Swivel
180°
Spout Type
Swivel
Trim Only
No
Width
2-15/64 in

Starting at
$132.8
EACH
  • QUANTITY