DESCRIPTION

  • 1/2" rough-in
  • 3 1/2" height and width
  • Flush mount installation
  • Optional RP82501 reduces flow rate to 1.0 gpm @ 80 psi, 3.8 L/min @ 550 kPa

Delta Faucet HydraChoice™ 1.5 gpm Body Spray Trim (Trim Only)

DT84613

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
HydraChoice™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
13/32 in
Flow Rate
1.5 gpm
Height
2-1/2 in
IAPMO Listed
No
Installation Type
Flush Mount
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$64.74
EACH
  • QUANTITY