DESCRIPTION

  • Flush mount installation
  • Spray head adjusts up to 50° in any direction when extended
  • Spray head automatically extends when water is turned on
  • Spray head is easily interchangeable

Delta Faucet 1.5 gpm Body Spray Trim (Trim Only)

DT84913

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
IAPMO Listed
No
Installation Type
Flush Mount
Material
Metal
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No
Width
3-1/2 in

Starting at
$61.42
EACH
  • QUANTITY