Delta Faucet 1.5 gpm 2-Hole Double Blade Kitchen D26C3244S8

DESCRIPTION

Delta Faucet 1.5 gpm 2-Hole Double Blade Kitchen

D26C3244S8

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Trim Only
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY