DESCRIPTION

Delta Faucet 1.5 gpm Double Blade Kitchen Faucet

D26C3945

Faucet Installation:

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Two Handle
Spout Height
6 in
Spout Reach
19-3/5 in
Spout Swivel
360°
Spout Type
Swivel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$265.46
EACH
  • QUANTITY