DESCRIPTION

  • 59" hose
  • Diamond Seal® technology
  • Faucet Installation: 2 hole
  • Finish guaranteed not to tarnish or corrode
  • Flow rate: 1.8 gpm at 60 psi
  • Integral double check valves in sprayer assembly
  • Lever handle
  • Lifetime faucet and finish limited warranty for original purchaser
  • MagnaTite™ magnetic docking

Delta Faucet Leland® 1.8 gpm Single-Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout 3/8 in. OD Connection

D978DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
4 in
Collection
Leland®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-1/8 in
Spout Reach
9-3/16 in
Spout Swivel
360°
Spout Type
Pull Down
Trim Only
No

Starting at
$291.4
EACH
  • QUANTITY