DESCRIPTION

  • Assembled dimensions: 7-1/4" x 6-17/32" x 6"
  • Coordinates with Trinsic® bath collection
  • Handle control mechanism shall return the handle to the neutral position when the valve is turned off
  • Includes optional escutcheon
  • Installation: 1 or 3 hole
  • Lifetime limited warranty
  • Meets ADA standards
  • Rigid spout

Delta Faucet Trinsic® 1.5 gpm Single Lever Handle

D559LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Collection
Trinsic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
60 psi
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-1/4 in
Spout Reach
5 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Starting at
$137.5
EACH
  • QUANTITY