DESCRIPTION

  • Channel spout
  • Drain assembly sold separately
  • Gpm: 1.5 at 60 psi
  • Meets standards set by ADA
  • Open channel spout creates harmonious waterfall environment
  • Single-hole installation
  • WaterSense® certification promotes water conservation

Delta Faucet Ara® 1.5 gpm Single Lever Handle 1-Hole Lavatory Faucet with Riser

D768LF

Color Finish

 

SPECIFICATIONS

ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Ara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Material
Brass
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Spout Height
11-1/8 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$329.7
EACH
  • QUANTITY