DESCRIPTION

  • Diamond Seal® technology
  • Gpm: 1.5 at 60 psi
  • Includes matching finish drain assembly
  • Includes optional escutcheon
  • Meets standards set by ADA
  • Rigid spout
  • Single or 3-hole installation
  • WaterSense® certification promotes water conservation

Delta Faucet Ashlyn® 1.5 gpm Single Lever Handle Centerset Lavatory Faucet

D564MPUDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.2
Collection
Ashlyn®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-7/16 in
Spout Reach
5-1/8 in
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
Yes

Starting at
$188.84
EACH
  • QUANTITY