• Cart

DESCRIPTION

  • 1 or 3-hole 4 in. installation
  • Assembled dimensions: 7-5/8 in. H x 5-3/8 in. D x 6 in. W
  • Compression fittings
  • Includes matching finish drain assembly
  • Includes optional 6 in. escutcheon for 3-hole installations
  • Maximum deck thickness of 2-1/4"
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Optional 6" escutcheon included
  • Standard spout
  • WaterSense certification promotes water conservation

Delta Faucet Ara® 1.5 gpm Single Lever Handle Lavatory Faucet with 4 in. Plate

D567LFTP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Ara®
Color Finish
Stainless
Color Finish Category
Stainless Steel
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Faucet Type
Centerset
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.2 gpm @ 60 psi, 4.5 L/min @ 414 kPa
Green
WaterSense, Yes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
6-3/8 in
Spout Reach
5-3/8 in
Spout Type
Standard
Trim Only
No
WaterSense Labeled
Yes

Starting at
$188.25
EACH
  • QUANTITY