DESCRIPTION

  • 1 3/4" diameter
  • 1.5 gpm @ 80 psi; 5.7 L/min @ 550 kPa
  • Adjust up to 50degrees in any direction when extended
  • Automatically extend 1 11/32" when water is turned on
  • Interchangeable by user offering choice and differentiation in feel
  • Optional RP82501 reduces flow rate to 1.0 gpm @ 80 psi, 3.8 L/min @ 550 kPa
  • Touch-Clean nozzles - swipe away mineral deposits

Delta Faucet HydraChoice™ 1.5 gpm Touch Clean Body Spray Sprayhead

DSH84103

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
Yes
Collection
HydraChoice™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
1 in
Faucet Connection Size
1-3/4 in
Faucet Mount
Arm Mount
Flow Rate
1.5 gpm
Height
1 in
IAPMO Listed
No
Length
1 in
Material
Plastic
NSF Certified
No
Trim Only
No
WaterSense Labeled
No
Width
1-3/4 in

Starting at
$21.58
EACH
  • QUANTITY