DESCRIPTION

  • Features water-efficient H2Okinetic® Technology
  • Flow rate: 1.5 gpm at 80 psi
  • Meets ADA standards
  • Monitor valve keeps water temperature within a safe 3° range
  • Single function
  • Trim kit
  • WaterSense® certification promotes water conservation

Delta Faucet Ara® 1.5 gpm Tub and Shower Trim (Trim Only)

DT14467H2O

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Ara®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Mount
Wall Mount
Faucet Type
Tub Faucet
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Material
Plastic
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spout Reach
6-1/4 in
Spout Type
Pull Up Diverter
Spray Type
H2Okinetic®
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$199.46
EACH
  • QUANTITY