DESCRIPTION

  • Chrome finish
  • Flow rate: 1.5 gpm at 80 psi
  • Spray face: 2-1/4"
  • WaterSense® certification promotes water conservation

Delta Faucet 1.5 gpm Water Efficient Showerhead

D52653PK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
2-1/4 in
End Connection 1
NPT
Fitting Size 1
1/2 in
Flow Rate
1.5 gpm
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
Single
Size
1/2 in
Spray Type
High Efficiency
WaterSense Labeled
Yes

Starting at
$20.66
EACH
  • QUANTITY