DESCRIPTION

  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Spray settings include: Full Body spray
  • WaterSense labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • WaterSense® certification promotes water conservation

Delta Faucet 1.5 gpm Water Efficient Hand Shower

D59462WH15BG

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Faucet Type
Handshower
Flow Rate
1.5 gpm @ 80 psi, 5.7 L/min @ 550 kPa
Green
WaterSense, Yes
Material
Plastic
Showerhead Function
Dual
Spray Type
Full Body
Trim Only
No
WaterSense Labeled
Yes

Starting at
$21.32
EACH
  • QUANTITY

DOCUMENTS