DESCRIPTION

  • Flow rate of 1.6gpm for a 36% water savings!
  • Flow rate: 1.6 gpm at 60 psi
  • Installs in minutes
  • Larger spray droplets feel warmer longer. Dense spray pattern feels like a full-flow shower
  • Patented motion of water; spray holes will not clog up from minerals in your water

Delta Faucet 1.5 gpm Water Saving Showerhead

D75155

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Chrome
Color Finish Category
Chromes
Diameter
2-3/4 in
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.5 gpm @ 80 psi, 5.7 L/min @ 550 kPa
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Material
Plastic
Number Of Jets
4
Showerhead Function
Single
Spray Type
High Efficiency
WaterSense Labeled
Yes
Width
3-5/8 in

Starting at
$15.82
EACH
  • QUANTITY