DESCRIPTION

  • 1/2" rough-in flows 1.6 gpm @ 80 psi
  • Adjust spray vertically and horizontally
  • Features water-efficient H2Okinetic(TM) technology

Brizo Virage® 1.6 gpm Body Spray Trim (Trim Only)

DT84101

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Virage®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
OD Inlet
End Connection 2
IPS
End Connections
OD Inlet x IPS
Faucet Connection Size
3/8 in
Faucet Mount
Arm Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.6 gpm @ 80 psi, 6.1 L/min @ 550 kPa
Height
3-3/4 in
IAPMO Listed
Yes
Length
1-7/8 in
Material
Brass
NSF Certified
No
Trim Only
Yes
WaterSense Labeled
No
Width
3-3/4 in

Starting at
$99.6
EACH
  • QUANTITY