DESCRIPTION

  • 3/8" IPS rigid riser with heavy-duty gooseneck spring
  • 44" stainless steel clad high pressure rubber hose
  • Heavy-duty cast brass
  • Includes Add-On Faucet
  • Integral check stops
  • Polished Chrome Finish
  • Powerful high volume spray head
  • Self-closing spray head

Delta Faucet 1.6 gpm Pre-Rinse Wall Mount with Add On Faucet

D55T1583

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Faucet Type
Centerset
Flow Rate
1.6 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Two Handle
Trim Only
No
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY