• Cart

DESCRIPTION

  • ADA Compliant
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance

Delta Faucet Dryden™ 1.75 gpm Wall Mount Pressure Balance Shower Faucet Trim Only with Single Lever Handle

DT17251WE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Dryden™
Color Finish
Brilliance® Polished Nickel
Color Finish Category
Nickel Tones
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
7 in

Starting at
$287.45
EACH
  • QUANTITY