DESCRIPTION

  • ADA Compliant
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Spray settings include: Full Body spray
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
  • Water-efficient faucets and shower heads help you conserve water and protect one of Earth's most valuable natural resources

Delta Faucet Vero® 1.75 gpm Wall Mount Pressure Balance Shower Faucet Trim Only with Single Lever Handle

DT17253WE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Pressure Balance
Collection
Vero®
Color Finish
Brilliance® Stainless
Color Finish Category
Stainless Steel
Faucet Mount
Wall Mount
Flow Rate
1.75 gpm
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Brass
Maximum Pressure
80 psi
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Spray Type
Full Body
Trim Only
Yes
WaterSense Labeled
Yes
Width
8-21/32 in

Starting at
Call for Pricing
  • QUANTITY