DESCRIPTION

  • 1-hole installation
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • DIAMOND Seal Technology
  • MagneDock Technology - magnetic docking system
  • Spout swivels 360degrees
  • Touch-Clean nozzles - swipe away mineral deposits
  • Two-function pull-down wand: spray and stream

Delta Faucet Belo® 1.8 gpm Single Lever Handle Bar or Prep Faucet

D63952LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Belo®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
13-1/2 in
Spout Reach
6-1/2 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
WaterSense Labeled
No
Width
7-1/2 in

Starting at
$541.16
EACH
  • QUANTITY