DESCRIPTION

  • 1 or 3-hole 8" installation
  • 62 in. long hose provides outstanding reach
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • High-arc pull-down swivels 360degrees
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Optional escutcheon available for purchase separately

Delta Faucet Cassidy™ 1.8 gpm 1-Hole Pull-Down Kitchen Faucet with Single Lever Handle

D9997DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
Yes
Cartridge Type
Diamond Embedded Ceramic Disc
Center Size
8 in
Collection
Cassidy™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
GSA Approved
No
Handle Type
Lever
Height
14-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
14-1/2 in
Spout Reach
6-3/8 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No
WaterSense Labeled
No

Starting at
$318.28
EACH
  • QUANTITY