DESCRIPTION

  • Chrome
  • Diamond™ valve
  • Four-hole installation
  • Gpm: 1.8 at 60 psi
  • Lever handle
  • Spout height: 8-9/16"
  • Spout reach: 8-11/16"

Delta Faucet Traditional® 1.8 gpm 1-Hole Kitchen with Spray

D400BHDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Traditional®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
2.2 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
Yes
Spout Height
4-3/4 in
Spout Reach
8-11/16 in
Spout Swivel
180°
Spout Type
High Arc
Trim Only
No
Width
10-1/2 in

Starting at
$129.33
EACH
  • QUANTITY