DESCRIPTION

  • 4-hole 8" installation
  • ADA Compliant
  • Chrome
  • Handle Type: Lever
  • Includes convenient side sprayer
  • Includes side spray
  • Optional accessories: Aerator 1.5 gpm: DRP19754
  • Standard spout swivels 360 degrees
  • Standard spout swivels 360degrees

Delta Faucet Foundations® 1.8 gpm Double Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout 1/2 in. NPSM Connection

DB2410LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Foundations®
Color Finish
Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
6-7/16 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No

Starting at
$89.88
EACH
  • QUANTITY