DESCRIPTION

  • Automatic water flow shut-off
  • Battery box can be mounted to cabinet with included mounting hardware
  • Diamond™ Seal Technology
  • Easily wipe away calcium and lime build-up with the touch of a finger
  • Includes 6 AA batteries
  • MagnaTite® docking pull-down spray
  • On/off indicator light
  • TempSense® LED light indicates water temperature
  • Touch activated

Delta Faucet 1.8 gpm 3-Hole Pull-Down Kitchen Faucet with Single Lever Handle

D9178TDST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Spout Type
High Arc, Pull Down
Trim Only
No

Starting at
$436.01
EACH
  • QUANTITY