DESCRIPTION

  • 3-hole 8" installation
  • ADA Compliant
  • Chrome
  • Finish guaranteed not to tarnish or corrode
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout swings 360°
  • Standard spout swivels 360degrees

Delta Faucet Classic® 1.8 gpm Double Blade Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel 1/2 in. NPSM Connection

D2100LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Metal
Handle Type
Blade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
5-7/16 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No

Starting at
$84.38
EACH
  • QUANTITY