DESCRIPTION

  • 7/8" maximum deck thickness
  • Chrome
  • Classic
  • Handle Type: Blade
  • No thick deck kit available
  • Solid brass construction, exposed pop-up drain without overflow
  • Spout length:9"
  • Spout swings 360°
  • White vegetable sprayer mounts on left or right for design flexibility

Delta Faucet Classic® 1.8 gpm Double Blade Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel

D2400LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Classic®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Blade
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
Yes
Spout Height
5 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
Width
10-1/2 in

Starting at
$107.73
EACH
  • QUANTITY