DESCRIPTION

  • 3-hole 8" installation
  • ADA Compliant
  • Chrome
  • Handle Type: Lever
  • Optional accessories: Aerator 1.5 gpm: DRP19754
  • Order RP19754 for 1.5 gpm aerator
  • Standard spout swivels 360 degrees
  • Standard spout swivels 360degrees

Delta Faucet Foundations® 1.8 gpm Double Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout 1/2 in. NPSM Connection

DB2310LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Foundations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Two Handle
Side Spray
No
Spout Height
6-7/16 in
Spout Reach
9-1/4 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Starting at
$73.17
EACH
  • QUANTITY