DESCRIPTION

  • Fifty-nine inch hose provides a 24" reach
  • Optional 8" escutcheon included

Delta Faucet Foundations® 1.8 gpm 8 in. Single-Handle Deck Mount Kitchen Sink Faucet 120° Pull Out Spout 1/2 in. NPSM Connection

DB4310LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Foundations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-11/16 in
Spout Reach
8-3/4 in
Spout Swivel
120°
Spout Type
Pull Out

Starting at
$158.34
EACH
  • QUANTITY