DESCRIPTION

  • Pull-out spray wand provides 38" reach
  • Snug-fit connection holds wand firmly in base

Delta Faucet Palo® 1.8 gpm 8 in. Single-Handle Deck Mount Kitchen Sink Faucet 120° Swivel Pull Out Spout 3/8 in. Compression Connection

D467DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Palo®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-1/16 in
Spout Reach
9 in
Spout Swivel
120°
Spout Type
Pull Out

Starting at
$194.63
EACH
  • QUANTITY