DESCRIPTION

  • Diamond™ Seal Technology
  • Faucet installation: 1 or 3 hole
  • Flow rate: 1.8 gpm at 60 psi
  • Includes 10" escutcheon
  • Integral double check valves in sprayer assembly
  • Lifetime limited faucet and finish warranty for original purchaser
  • MagnaTite® docking
  • Quick connect hoses

Delta Faucet Fuse™ 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout 3/8 in. Compression Connection

D9158DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Fuse™
Color Finish
Brilliance® Stainless/Chili Pepper
Color Finish Category
Stainless Steel
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
9 in
Spout Reach
9 in
Spout Swivel
360°
Spout Type
High Arc, Pull Down
Trim Only
No
Width
10 in

Starting at
$440.96
EACH
  • QUANTITY