DESCRIPTION

  • Chrome
  • Foundations Core-B
  • Handle Type: Lever
  • Includes integral spray
  • Optional accessories: Aerator 1.5 gpm: RP19754
  • Spout height: 8 3/8"
  • Spout length: 9 1/2"
  • Standard spout swivels 360°

Delta Faucet Foundations® 1.8 gpm 3-Hole Kitchen Faucet with Single Lever Handle

DB3310LF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Foundations®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Number of Handles
Single Handle
Side Spray
No
Spout Height
6-5/8 in
Spout Reach
9-1/2 in
Spout Swivel
360°
Spout Type
Swivel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$93.24
EACH
  • QUANTITY