DESCRIPTION

  • ADA compliant
  • Flow rate: 1.8 gpm at 60 psi
  • Installation: 3 hole
  • Swivels 360°

Delta Faucet Classic 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Spout 3/8 in. OD Connection

D100LFWF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Collection
Classic
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
OD
Faucet Connection Size
3/8 in
Faucet Installation
3 or 4 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass, Metal
Number of Handles
Single Handle
Side Spray
No
Spout Height
4 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No

Starting at
$103.79
EACH
  • QUANTITY