DESCRIPTION

  • ADA compliant
  • Easy installation
  • Flow rate: 1.8 gpm at 60 psi
  • Includes integrated InnoFlex PEX supply lines
  • Installation: 1 or 3 hole
  • Pull-out spout swivels 120° for added convenience

Delta Faucet Cassidy™ 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 120 Degree Pull-Out Spout 3/8 in. Compression Connection

D4197DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1, ASME A112.18.6
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Cassidy™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 or 3 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm
GSA Approved
No
Handle Type
Lever
Height
10-11/16 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass, Metal
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
7-15/16 in
Spout Reach
10-1/16 in
Spout Swivel
120°
Spout Type
Pull-Out
Trim Only
No

Starting at
$269.6
EACH
  • QUANTITY