DESCRIPTION

  • 2-hole 4-18" installation
  • ADA Compliant
  • Standard spout swivels 360degrees

Delta Faucet Classic® 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel

D175LFWF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
4 in
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Deck Mount
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Material
Metal
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
7-13/16 in
Spout Reach
8 in
Spout Swivel
360°
Spout Type
Standard
Trim Only
No

Starting at
$140.96
EACH
  • QUANTITY