DESCRIPTION

  • 1 or 3-hole 8" installation
  • 62 in. long hose provides outstanding reach
  • ADA Compliant
  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • EZ Anchor® mounting allows for installation from above the deck, with no need to tighten it under the sink, for a secure fit which prevents loosening over time
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Flow rate: 1.8 gpm at 60 psi
  • High-arc pull-down swivels 360degrees
  • MagnaTite Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn't droop over time
  • Soft, rubber Touch-Clean spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger

Delta Faucet Allora™ 1.8 gpm Single Lever Handle Deckmount Kitchen Sink Faucet 360 Degree Swivel Pull-Down Spout 3/8 in. Compression Connection

D989DST

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Allora™
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
PEX
End Connection 2
PEX
End Connections
PEX
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.8 gpm @ 60 psi, 6.8 L/min @ 414 kPa
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Zinc
NSF Certified
No
Number of Handles
Single Handle
Side Spray
No
Spout Height
15-9/16 in
Spout Reach
9-7/8 in
Spout Swivel
360°
Spout Type
High Arc Pull Down
Trim Only
No

Starting at
$310.38
EACH
  • QUANTITY